Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets

  • Mfr # M2000
  • Zoro # G1856596
product price: 
$
499.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
2,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
(2) NEMA 5-15R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M2000
Zoro #
G1856596
UPC #
686695112060
Country of Origin
Taiwan, Province of China
Item
Power Inverter
Peak Output Power
4,000 W
Continuous Output Power
2,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
(2) NEMA 5-15R
DC Connection
Terminal Blocks
Number of Outlets
2
Includes
LCD Remote Control
Nominal Output Power
2,000 W
Case Material
Aluminum
Features
High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity
Application
Large Utility Trucks, Sleeper Trucks
Output Frequency
60 Hz
Fused
Yes
NEMA Rating
NEMA 5-15R
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-30 Degrees F
Input Connection
Terminal Blocks
Output Form
Modified Sine Wave
Output Current
15 A
Type of Indicator
Green Light
Output Voltage
120V AC
Input Voltage
12V DC
Output Connection
(2) NEMA 5-15R
Efficiency
93 %
Real Power Rating
4,000 W

Dimensions

Height
7.0 in
Depth
19.5 in
Width
11.5 in
Overall Width
7 1/8 in
Overall Height
3 1/2 in
Overall Depth
16 7/8 in
Fits Chest Size
High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity

Description

Inverter, Features High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity, Output Form Modified Sine Wave, DC Connection Terminal Blocks, Continuous Output Power 2,000 W, Peak Output Power 4,000 W, Number of Outlets 2, Input Voltage 12V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 93 Percent, Overall Depth 16 7/8 in, Overall Height 3 1/2 in, Overall Width 7 1/8 in, Outlet Type (2) NEMA 5-15R, Case Material Aluminum, Includes LCD Remote Control

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.