TSR-23SD-N6 Solid Door Refrigerator 23 Cu. Ft. Steel

  • Mfr # TSR-23SD-N6(-L)
  • Zoro # G805662486
product price: 
$
6,949.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSR-23SD-N6(-L)
Zoro #
G805662486
UPC #
-
Country of Origin
Korea, Republic of

Description

Super deluxe series - solid door refrigerator 27"w - 1 door made using stainless steel interior and exterior for cleanliness and long life. Includes stainless wire shelves and high-density polyurethane insulation. Digital temperature control system provides precise and constant temperature control. High tech monitor will beep if the door has been opened for more than 5 minutes. Doors feature easy grip handles and magnetic door gaskets. Monitor digitally displays temperature and current status. Efficient refrigeration system offers oversized and balanced r-134a refrigeration. Includes efficient evaporators and condensers. Automatic evaporator fan motor delays help increase the life of the compressor. Bottom mount compressor allows easy access for servicing. Interior has incandescent lighting. Moves easily on 4" swivel casters; half are locking casters. Refrigerator offers 33 to 38f temperature. Ul listed. Nsf approved. Iso 9001 & cec certified. Power cord length includes 9 feet. Energy star product. 27"w x 30-5/16"d x 78-1/4"h overall dimensions. free shipping on this item within continental us

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews