TSHCTM075 2.5 3.375 in. TurboSeal Constant Tension Clamps, 2PK
- Mfr # TRB-TSHCTM075
- Zoro # G916346060
product price:Â
$
90.15
/pk of 2, $45.08/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRB-TSHCTM075
- Zoro #
- G916346060
- UPC #
- -
- Country of Origin
- China
Description
A constant tension stainless steel worm gear clamp designed to compensate for the effects of thermal cycling and or compression set of hose Turbo seals convoluted spring action outer band solves this problem and features a unique inner band profile to provide superior sealing pressure via its two raised ribs and the chamfered edges eliminate damage to the hose when tightened Murrays unique dual bead shield" concentrates band sealing pressure increasing performance up to 30 percent compared to standard smooth liners Flanged edges protect soft hose compounds Features A unique inner band profile to provide superior sealing pressure Compensate for the effects of thermal cycling and or compression set of hose Pack of 2 Specifications Material Stainless Steel Size 2 5" 3 375" Type Worm Gear
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.