Shop TURMODE
Create Account
WAG24213 Grid Parabolic WiFi Antenna for 2.4GHz
- Mfr # WAG24213
- Zoro # G903919482
product price:Â
$
138.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAG24213
- Zoro #
- G903919482
- UPC #
- 669716270314
- Country of Origin
- China
Description
Turmode WAG24213 WiFi Antenna is designed to increase the signal strength and range of your 2.4 GHz 802.11b/g/n Wi-Fi device. This high gain antenna can provides further coverage for your Wi-Fi devices such as routers, adapters, access points and repeaters. So you can expand your network for reliable coverage throughout your home.
Features- 2.4GHz Grid Parabolic Antennas
- Grid Parabolic WiFi Antenna
- Frequency range 2400-2483MHz
- Gain: 21dBi
- Bandwidth: 83MHz
- Polarization: Vertical or Horizontal
- VSWR(50 Ohm): 1.5
- Max power: 200W
- Connector: N Female
- Impedance: 50 ohm
- Weight: 4.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.