Shop TURNING POINT PROPELLERS
Create Account
11100501 205 Hustler Hub
- Mfr # 3003.8692
- Zoro # G324188009
product price:Â
$
51.69
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
- 3003.8692
- Zoro #
- G324188009
- UPC #
- -
- Country of Origin
- China
Description
Features Innovative one piece design reduces the number of parts and eliminates failures commonly seen in multi-part hub systems. The glass reinforced high-tech polymer construction increases flexibility, eliminating potential material stress fractures. Corrosion resistant brass splines. Shock absorbing high-tech polymer cushion. Turning point is the only manufacturer to offer the hub and housing system in full line of propeller applications. Hub kits are designed to be reusable even after most propeller impacts, eliminating the need to replace the hub system when replacing a d. Specifications Model: 205. Dimension: 2.2 in H x 2.2 in W x 4.8 in L. Weight: 1 lbs.