31501532 14.25 x 17 in. Stainless Right Hand Gearcase - 4 Blade
- Mfr # 3004.932
- Zoro # G124184843
product price:Â
$
560.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3004.932
- Zoro #
- G124184843
- UPC #
- -
- Country of Origin
- China
Description
Features Stainless steel prop made from 15-5 stainless steel, which gets harder and stronger with age. Higher rake angles tighten the vortex produced by the propellers, adding to boat lift and overall performance. Improves handling and boat lift through aggressive rake and cupping. Tuned progressive pitch angles accelerate and channel water to minimize slip and increase performance and fuel economy. Tuned vents for fast hole shot. Specifications Size: 14.25 in x 17 in. Blade: 4. Material: Stainless steel. Dimension: 7 in H x 14.3 in W x 15.3 in L. Weight: 14 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.