Shop TURNING POINT PROPELLERS
Create Account
31512110 15.6 x 21 in. Express Mach3 OS Right Hand Stainless Steel Propeller 3-Blade
- Mfr # 702659_CS
- Zoro # G024180532
product price:Â
$
715.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 702659_CS
- Zoro #
- G024180532
- UPC #
- -
- Country of Origin
- China
Description
Express Mach3 OS Right Hand Stainless Steel Propeller - OS-1621 - 15.6 in x 21 in - 3-BladeThe Express Mach3 OS Series of Stainless Steel Propellers are the next step in the evolution of our very popular larger diameter VO series. Our Engineers and Propeller Experts made improvements to the cup, leading and trailing edges, and the aggressive progressive rake and blade geometry that are Turning Point hallmarks. These modifications have produced a propeller with excellent hole shot, impressive bow lift, and class leading cornering. The Express Mach3 OS is perfectly matched to large horsepower bay boats, offshore center consoles, and high horsepower pontoons/tri-toons. It will fit all 90hp and larger 4.75 in gearcase outboards from all engine manufacturers, and Mercury Alpha One and Bravo One, and Volvo Penta SX sterndrives. Large diameter three blade propellers offer great mid-range fuel economy in many applications. Whether you are looking to maximize your time on the water, extend your cruise range, or just stretch your fuel dollars, the Express Mach3 OS is a great choice to get the most out of your boat. Specifications Size: 15.6 x 21 in.. Weight: 17.8 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.