
Bravo TUS009 Puncture Resistant Police Duty Gloves, XXL, PR
Mfr # TUS009-XXL
Zoro # G107467253
product price: $94.69
/pr
Free Shipping & Returns
Key Features
Industry Type
Hand Specific
Coating Finish
Neoprene
Material
Para-Aramid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TUS009-XXL
Zoro #
G107467253
UPC #
-
Country of Origin
United States
Dimensions
Size
2XL
Details
Item
Cut Resistant Gloves
Industry Type
Hand Specific
Coating Finish
Neoprene
Material
Para-Aramid
Description
The TurtleSkin Bravo is constructed with a rugged, highly breathable and lightweight mesh knit It is the perfect police duty glove for warm weather conditions when the hazards from cut and puncture are a potential danger The threat of unseen needle and sharps threats have created the need for law enforcement to have added protection in their police duty gloves
- •Cut and puncture resistant lining creates a barrier between the needle the wearers hand
- •Protection coverage area from sharps and needles is on the palm up over the fingertips
- •Protects the areas most vulnerable to sharps when searching or during a pat down
- •Excellent dexterity for handling firearms and electronics
- •Protects form sharps hazards both seen and unseen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.