
T.W. Evans Cordage 11-186 Number 18 Twisted Nylon Mason Line with 550 ft. in Orange
Mfr # 11-186
Zoro # G603754079
product price:Â $19.95
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11-186
Zoro #
G603754079
UPC #
035283111860
Country of Origin
Peru
Description
This is a 100% mason line. This twine is strong, rot and mildew resistant, and abrasion resistant. It can be used as a chalk like, fishing line net repairs, and many other uses. Our twisted mason line comes in many different thicknesses with the Number 18 as the most popular.
Color: Orange.
Strong and durable.
Rot and mildew resistant.
Used as chalk line, fishing line, net repairs, etc.
100% Nylon fiber.
Size: 550'.
Dimensions: 2.5"L x 2.5"H x 2.5"W.
Break Strength 170 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.