358-9110-1131 Twecotong Electrode Holder 200 Amp
- Mfr # 358-9110-1131
- Zoro # G504173627
product price:Â
$
129.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 358-9110-1131
- Zoro #
- G504173627
- UPC #
- -
- Country of Origin
- Mexico
Description
Features
- Features fully insulated and protected springs.
- One-piece ergonomic handle fits comfortably in the palm and minimizes hand fatigue.
- Reversible top and bottom insulators are constructed of quality thermo-set material for strength and durability at high-temperatures.
- Six-position jaw pattern securely holds electrode in place
- Process - Arc Welding
- Amps - 200.00 A
- Electrode Cap. - 4 mm.
- Cable Cap. - 2 - 2/0
- Length - 9 0.5 in.
- Body Material - Plastic/Copper
- Handle Material - Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.