DL100W 6L x 2W x 2H Dummy Load - 100 Watt
- Mfr # DL100W
- Zoro # G904034009
product price:Â
$
46.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL100W
- Zoro #
- G904034009
- UPC #
- -
- Country of Origin
- China
Description
A dummy load is a device used in place of an antenna to aid in testing a radio transmitter. It is substituted for the antenna while adjusting the transmitter, so that the transmitter does not interfere with other radio transmitters during the adjustments. If a transmitter is tested without a load, such as an antenna or a dummy load, the transmitter could be damaged. Also, if a transmitter is adjusted without a load, it will operate differently than with the load, and the adjustments may be incorrect.
This dummy load is designed to operate in the HF band +/- 1Mhz ~ 30 Mhz.
Power Handling: 100 Watts.
Connector: UHF (also known as Female PL259 or SO239).
Impedance: 50 Ohm.
Length: 6".
Width: 2".
Height: 2".
This dummy load is designed to operate in the HF band +/- 1Mhz ~ 30 Mhz.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.