Shop TY-FAST
See all product information
Create Account
Cable Tie, 4-1/2 in L, 13/16 in Max Bundle Dia., Natural, Nylon 6/6, 18 lb Strength, 100 PK
Mfr # TY100-18-ANTI
Zoro # G2860221
product price:Â
$
41.49
/pk of 100, $0.41/ea
Key Features
Cable Tie Style
Plenum Rated
Nominal Length
4-1/2 in
Width
7/64 in
Nominal Max. Bundle Dia.
13/16 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY100-18-ANTI
- Zoro #
- G2860221
- UPC #
- 786210085081
- Country of Origin
- Mexico
- Item
- Cable Tie
- Cable Tie Style
- Plenum Rated
- Color
- Natural
- Material
- Nylon 6/6
- Tensile Strength
- 18 lb
- Outdoor Use
- No
- Metal Detectable
- No
- Tool Code
- Hand Install Only
- UL Type
- 2S
- Locking Style
- Plastic Pawl
- Standards
- AH-2 Plenum, CSA 62275 Type 2/2S, EN 62275, UL 62275
- Features
- Antimicrobial
- Operating Temp. Range
- -76 Degrees F to 185 Degrees F
- Max. Temp. Rating
- 185 Degrees F
- Min. Temp. Rating
- -76 Degrees F
- Number of Straps
- 1
- Plenum Rated
- Yes
- Flame Retardant
- No
- Basic Material - Cable Tie
- Nylon
- Cable Tie Duty
- Miniature
- Temp. Range
- -40 Degrees to 185 Degrees F
Description
Cable Tie, Standard, Actual Length 4.1 in, Width 0.1 in, Nominal Length 4 1/2 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Miniature, Nominal Max. Bundle Dia. 13/16 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2S, Thickness 0.05 in, Max. Bundle Dia. 0.87 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.