Shop TY-FLOT
Create Account
Roll of FME Magnetic Sheet, 24" x 25 ft
- Mfr # MAGSHT2436RLOR
- Zoro # G310824621
product price:Â
$
666.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAGSHT2436RLOR
- Zoro #
- G310824621
- UPC #
- 672421526362
- Country of Origin
- United States
- Item
- Roll Of Fme Magnetic Sheet 24 in X 25 ft..
Description
Roll Of Fme Magnetic Sheet 24 in X 25 ft..
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.