Shop TY-RAP
See all product information
Create Account
Cable Tie, 13-1/2 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, 500 PK
Mfr # TY27M
Zoro # G2497284
product price:Â
$
233.99
/pk 500, $0.47/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Halogen-Free, Plenum Rated, UV Resistant
Nominal Length
13-1/2 in
Width
0.27 in
Nominal Max. Bundle Dia.
4 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY27M
- Zoro #
- G2497284
- UPC #
- 786210824697
- Country of Origin
- United States
- Item
- Cable Tie
- Cable Tie Style
- Halogen-Free, Plenum Rated, UV Resistant
- Color
- Natural
- Material
- Nylon 6/6
- Tensile Strength
- 120 lb
- Outdoor Use
- No
- Standards
- UL E49405
- UL Type
- 21S
- Tool Code
- B
- Locking Style
- Stainless Steel Barb
- Metal Detectable
- No
- Features
- Operating Temp. Range
- -76 Degrees F to 185 Degrees F
- Number of Straps
- 1
- Plenum Rated
- Yes
- Max. Temp. Rating
- 185 Degrees F
- Cable Tie Properties
- Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant
- Min. Temp. Rating
- -76 Degrees F
- Flame Retardant
- No
- Basic Material - Cable Tie
- Nylon
- Cable Tie Duty
- Heavy Duty
- Temp. Range
- -76 Degrees to 185 Degrees F
Description
Cable Tie, Standard, Actual Length 13.5 in, Width 0.27 in, Nominal Length 13 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant, Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21S, Thickness 0.06 in, Max. Bundle Dia. 4.02 in