Shop TY-RAP

Cable Tie, 14 in L, 3-1/2 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 50 PK

  • Mfr # TY537MX

  • Zoro # G3321202


product price: 
$
60.49
/pk 50, $1.21/ea

Key Features

Cable Tie Style
Halogen-Free, Mountable, UV Resistant
Nominal Length
14 in
Width
0.30 in
Nominal Max. Bundle Dia.
3-1/2 in
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TY537MX
Zoro #
G3321202
UPC #
786210805184
Country of Origin
United States

Dimensions

Nominal Length
14 in
Width
0.30 in
Nominal Max. Bundle Dia.
3-1/2 in
Thickness
0.07"
Mounting Hole Size
1/4
Mounting Hole Size - Cable Tie
1/4"
Actual Length
14 in
Screw Mount Hole Size
0.25 in
Max. Bundle Dia.
3.54 in

Details

Item
Cable Tie
Cable Tie Style
Halogen-Free, Mountable, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
UL Type
21S
Locking Style
Stainless Steel Barb
Tool Code
B
Mounting Style
Mounting Head
Metal Detectable
No
Standards
UL Listed
Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time.; Because there are no notches, Ty-Rap ties provide an infinite number of locking positions while fastening the tie at the precise bundle diameter needed.; The No-Slip Tail provides easy grip during tensioning. Ty-Rap ties feature a unique friction surface designed to reduce slippage during installation.; Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.
Mounting Method
Screw Mount
Operating Temp. Range
-40 to 221 °F
Max. Temp. Rating
220 Degrees F
Number of Straps
1
Cable Tie Properties
Halogen-Free, UV Light Resistant, Weather Resistant
Min. Temp. Rating
-76 Degrees F
Model
Internal toothing
Min. holding force
534 N
Type of fastening
Screw hole
Surface protection
Untreated
Band closure
Steel nose
Text strip
None
Basic Material - Cable Tie
Nylon
Temp. Range
-40 Degrees to 185 Degrees F
Flame Retardant
No
Cable Tie Duty
Heavy Duty

Description

Cable Tie, Mountable, Actual Length 14 in, Width 0.3 in, Nominal Length 14 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, UV Light Resistant, Weather Resistant, Heavy Duty, Mounting Method Screw Mount, Nominal Max. Bundle Dia. 3 1/2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Screw Mount Hole Size 0.25 in, UL Type 21S, Thickness 0.07 in

Ratings & reviews