Shop TY-RAP
See all product information
Create Account
Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # TY528MX
Zoro # G0648331
product price:Â
$
48.29
/pk 100, $0.48/ea
Key Features
Cable Tie Style
Halogen-Free, Plenum Rated, UV Resistant
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY528MX
- Zoro #
- G0648331
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Tie
- Cable Tie Style
- Halogen-Free, Plenum Rated, UV Resistant
- Color
- Black
- Material
- Nylon 6/6
- Tensile Strength
- 50 lb
- Outdoor Use
- Yes
- Tool Code
- A/B
- Metal Detectable
- No
- Locking Style
- Stainless Steel Barb
- Standards
- CSA 62275 Type 2, 21S, EN 62275, UL 62275, UL E49405
- UL Type
- 2, 21S
- Features
- Operating Temp. Range
- -40 Degrees F to 220 Degrees F
- Min. Temp. Rating
- -40 Degrees F
- Max. Temp. Rating
- 220 Degrees F
- Number of Straps
- 1
- Plenum Rated
- Yes
- Cable Tie Properties
- Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant
- Cable Tie Duty
- Standard
- Temp. Range
- -40 Degrees to 185 Degrees F
- Basic Material - Cable Tie
- Nylon
- Flame Retardant
- No
Description
Cable Tie, Standard, Actual Length 14.2 in, Width 0.19 in, Nominal Length 14 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant, Standard, Nominal Max. Bundle Dia. 4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, 21S, Thickness 0.05 in, Max. Bundle Dia. 4.01 in