Shop TY-RAP
See all product information
Create Account
Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 1000 PK
Mfr # TY28MX
Zoro # G2653384
product price:Â
$
245.99
/pk of 1000, $0.25/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Halogen-Free, Plenum Rated, UV Resistant
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY28MX
- Zoro #
- G2653384
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 14-1/2 in
- Width
- 3/16 in
- Nominal Max. Bundle Dia.
- 4 in
- Thickness
- 0.05 in
- Actual Length
- 14.2 in
- Max. Bundle Dia.
- 4.01 in
Description
Cable Tie, Standard, Actual Length 14.2 in, Width 0.19 in, Nominal Length 14 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, UV Light Resistant, Weather Resistant, Standard, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 221 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21S, Thickness 0.05 in, Max. Bundle Dia. 4.01 in, Material Nylon 6/6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.