Shop TY-RAP
See all product information
Create Account
Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # TY528M
Zoro # G3430472
product price:Â
$
51.59
/pk 100, $0.52/ea
Key Features
Cable Tie Style
Halogen-Free, Plenum Rated
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY528M
- Zoro #
- G3430472
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 14-1/2 in
- Width
- 3/16 in
- Nominal Max. Bundle Dia.
- 4 in
- Thickness
- 0.05 in
- Actual Length
- 14.2 in
- Max. Bundle Dia.
- 4 in
Description
Cable Tie, Standard, Actual Length 14.2 in, Width 0.19 in, Nominal Length 14 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Plenum Rated, Standard, Nominal Max. Bundle Dia. 4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21S, Thickness 0.05 in, Max. Bundle Dia. 4 in, Material Nylon 6/6