Shop TY-RAP
See all product information
Create Account
Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 1000 PK
Mfr # TY28M
Zoro # G2220443
product price:Â
$
252.99
/pk 1000, $0.25/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Halogen-Free, Plenum Rated
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY28M
- Zoro #
- G2220443
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Tie
- Cable Tie Style
- Halogen-Free, Plenum Rated
- Color
- Natural
- Material
- Nylon 6/6
- Tensile Strength
- 50 lb
- Outdoor Use
- No
- Locking Style
- Stainless Steel Barb
- Standards
- CSA 62275 Type 2, 21S, EN 62275, UL 62275, UL E49405
- Tool Code
- A
- UL Type
- 2, 21S
- Metal Detectable
- No
- Features
- Operating Temp. Range
- -76 Degrees F to 185 Degrees F
- Min. Temp. Rating
- -76 Degrees F
- Max. Temp. Rating
- 185 Degrees F
- Number of Straps
- 1
- Plenum Rated
- Yes
- Cable Tie Properties
- Halogen-Free, Plenum Rated
- Basic Material - Cable Tie
- Nylon
- Temp. Range
- -76 Degrees to 185 Degrees F
- Flame Retardant
- No
- Cable Tie Duty
- Standard
Description
Cable Tie, Standard, Actual Length 14.2 in, Width 0.18 in, Nominal Length 14 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Plenum Rated, Standard, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21S, Thickness 0.05 in, Max. Bundle Dia. 4.01 in, Material Nylon 6/6