Shop TY-RAP

Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # TY48M

  • Zoro # G2726157


product price: 
$
872.99
/pk of 1000, $0.87/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Halogen-Free, Plenum Rated, With ID Tag
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TY48M
Zoro #
G2726157
UPC #
786210825250
Country of Origin
United States

Dimensions

Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.05 in
Marking Pad Size
2 1/4 in x 1/2 in
Actual Length
14.19 in
Max. Bundle Dia.
4.01 in

Details

Item
Cable Tie
Cable Tie Style
Halogen-Free, Plenum Rated, With ID Tag
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Metal Detectable
No
Tool Code
A/B
UL Type
2, 21S
Standards
CSA 62275 Type 2, 21S, EN 62275, MIL-SPEC MS3368-2-9, UL 62275, UL E49405
Locking Style
Stainless Steel Barb
Operating Temp. Range
-76 to 185 °F
Marking Pad Orientation
Parallel to Tie
Cable Tie Properties
Halogen-Free, Plenum Rated, Weather Resistant
Plenum Rated
Yes
Number of Straps
1
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
185 Degrees F
Min. holding force
220 N
Text strip
Adjacent to bundle
Surface protection
Untreated
UL approval
Yes
Band closure
Steel nose
Model
Internal toothing
MIL approval
Yes
Temp. Range
-40 Degrees to 185 Degrees F
Basic Material - Cable Tie
Nylon
Cable Tie Duty
Standard
Flame Retardant
No

Description

Cable Tie, With ID Tag, Actual Length 14.19 in, Width 0.19 in, Nominal Length 14 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Plenum Rated, Weather Resistant, Standard, Nominal Max. Bundle Dia. 4 in, Marking Pad Orientation Parallel to Tie, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21S, Thickness 0.05 in

Ratings & reviews