Shop TY-RAP
See all product information
Create Account
Cable Tie, 18 in L, 5 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 500 PK
Mfr # TY275MX
Zoro # G2071343
product price:Â
$
460.99
/pk 500, $0.92/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Halogen-Free, Plenum Rated, UV Resistant
Nominal Length
18 in
Width
0.27 in
Nominal Max. Bundle Dia.
5 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY275MX
- Zoro #
- G2071343
- UPC #
- 786210870830
- Country of Origin
- United States
- Item
- Cable Tie
- Cable Tie Style
- Halogen-Free, Plenum Rated, UV Resistant
- Color
- Black
- Material
- Nylon 6/6
- Tensile Strength
- 120 lb
- Outdoor Use
- Yes
- Standards
- UL Listed
- Metal Detectable
- No
- Tool Code
- B
- Locking Style
- Stainless Steel Barb
- UL Type
- 21S
- Features
- Operating Temp. Range
- -76 Degrees F to 185 Degrees F
- Number of Straps
- 1
- Min. Temp. Rating
- -76 Degrees F
- Max. Temp. Rating
- 185 Degrees F
- Plenum Rated
- Yes
- Cable Tie Properties
- Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant
- Flame Retardant
- No
- Basic Material - Cable Tie
- Nylon
- Cable Tie Duty
- Heavy Duty
- Temp. Range
- -76 Degrees to 185 Degrees F
Description
Cable Tie, Standard, Actual Length 18 in, Width 0.27 in, Nominal Length 18 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant, Heavy Duty, Nominal Max. Bundle Dia. 5 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21S, Thickness 0.06 in, Max. Bundle Dia. 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.