Shop TY-RAP

Cable Tie, 18 in L, 5 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, 50 PK

  • Mfr # TY5275M

  • Zoro # G3332856


product price: 
$
46.79
/pk of 50, $0.94/ea

Key Features

Cable Tie Style
Halogen-Free, Plenum Rated
Nominal Length
18 in
Width
0.27 in
Nominal Max. Bundle Dia.
5 in
Color
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY5275M
Zoro #
G3332856
UPC #
786210870816
Country of Origin
United States
Item
Cable Tie
Cable Tie Style
Halogen-Free, Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
Locking Style
Stainless Steel Barb
Metal Detectable
No
Tool Code
B
Standards
OPC 23190, UL 1565
UL Type
21S
Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time.; Because there are no notches, Ty-Rap ties provide an infinite number of locking positions while fastening the tie at the precise bundle diameter needed.; The No-Slip Tail provides easy grip during tensioning. Ty-Rap ties feature a unique friction surface designed to reduce slippage during installation.; Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.; 316 stainless steel barb is corrosion resistant and provides greater longevity; Application Tools: ERG120, WT197
Operating Temp. Range
-76 Degrees F to 185 Degrees F
Cable Tie Properties
Halogen-Free, Plenum Rated
Min. Temp. Rating
-76 Degrees F
Max. Temp. Rating
185 Degrees F
Number of Straps
1
Plenum Rated
Yes
Certifications & Standards
UL, CSA Certified
Product Line
Carlon
Product Series
TY275
Flame Retardant
No
Temp. Range
-76 Degrees to 185 Degrees F
Basic Material - Cable Tie
Nylon
Cable Tie Duty
Heavy Duty

Description

Cable Tie, Standard, Actual Length 18 in, Width 0.27 in, Nominal Length 18 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Plenum Rated, Heavy Duty, Nominal Max. Bundle Dia. 5 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21S, Thickness 0.07 in, Max. Bundle Dia. 5 in, Material Nylon 6/6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.