Shop TY-RAP
See all product information
Create Account
Cable Tie, 7-1/2 in L, 1-3/4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 1000 PK
Mfr # TY25MX
Zoro # G1026654
product price:Â
$
100.99
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Halogen-Free, Plenum Rated, UV Resistant
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY25MX
- Zoro #
- G1026654
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 7-1/2 in
- Width
- 3/16 in
- Nominal Max. Bundle Dia.
- 1-3/4 in
- Thickness
- 0.04"
- Actual Length
- 7.3 in
- Max. Bundle Dia.
- 1.89 in
Description
Cable Tie, Standard, Actual Length 7.3 in, Width 0.18 in, Nominal Length 7 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant, Standard, Nominal Max. Bundle Dia. 1 3/4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, 21S, Thickness 0.04 in, Max. Bundle Dia. 1.89 in