Shop TY-RAP

Marker Cable Tie, 7.65 in L, 1-3/4 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # L-7-50ID-9-C

  • Zoro # G4148566


product price: 
$
29.75
/pk 100, $0.30/ea

Key Features

Cable Tie Style
Halogen-Free, With ID Tag
Nominal Length
7-1/2 in
Width
0.20 in
Nominal Max. Bundle Dia.
1-3/4 in
Color
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L-7-50ID-9-C
Zoro #
G4148566
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Length
7-1/2 in
Width
0.20 in
Nominal Max. Bundle Dia.
1-3/4 in
Marking Pad Size
1 3/32 in x 1/2 in
Thickness
0.04"
Actual Length
7.65 in
Max. Bundle Dia.
1.75 in

Details

Item
Cable Tie
Cable Tie Style
Halogen-Free, With ID Tag
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Includes
Marking Pad
Metal Detectable
No
UL Type
11
Locking Style
Plastic Pawl
Marking Pad Direction
Parallel to Tie
Standards
UL E49405
Features
Application Tools: QC-100, L-200, L-400-C
Operating Temp. Range
-40 to 185 °F
Marking Pad Orientation
Parallel to Tie
Cable Tie Properties
Halogen-Free, Weather Resistant
Number of Straps
1
Max. Temp. Rating
185 Degrees F
Min. Temp. Rating
-76 Degrees F
UL approval
Yes
Text strip
Adjacent to bundle
Min. holding force
222 N
Surface protection
Untreated
Band closure
Plastic lip/-cam
Model
Internal toothing
Cable Tie Duty
Standard
Temp. Range
-40 Degrees to 185 Degrees F
Basic Material - Cable Tie
Nylon
Flame Retardant
No

Description

Cable Tie, With ID Tag, Actual Length 7.65 in, Width 0.17 in, Nominal Length 7 1/2 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Weather Resistant, Standard, Nominal Max. Bundle Dia. 1 3/4 in, Marking Pad Orientation Parallel to Tie, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, UL Type 11, Thickness 0.04 in, Max. Bundle Dia. 1.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.