Ty-Rap
7.8" L Mountable Cable Tie NAT PK 100
- Zoro #: G2770582
- Mfr #: TY538M
Hover or click to zoom Tap to zoom
Key Features
- Design - Cable Tie: Mountable
- Length: 7.8"
- Color: natural
- Width: 0.18"
- Color - Cable Tie: Natural
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Width - Cable Tie: 0.18"
$98.80
Pk of 100, $0.99/ea
Subtotal: $98.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Ty-Rap
- MFR #TY538M
- Zoro #G2770582
- Country of OriginUnited States
- Category Cable Ties
Dimensions
Length | 7.8" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 1.75" |
Approximate Length - Cable Tie | 7-1/2" |
Mounting Hole Size - Cable Tie | 1/4" |
Length - Cable Tie | 7.80" |
Mounting Hole Size | 1/4 |
Approximate Length | 7-1/2" |
Nominal Max. Bundle Dia. | 1 3/4 in |
Nominal Length | 8 in |
Push In Mount Hole Size | 0.25 in |
Actual Length | 7.88 in |
Details
Design - Cable Tie | Mountable |
Color | natural |
Color - Cable Tie | Natural |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees to 185 Degrees F |
Cable Tie Duty | Standard |
Standards | 1565, OPC 23190 |
Tensile Strength - Cable Tie | 50 lb. |
Indoor/Outdoor | Indoor |
Description
Cable Tie, Mountable, Actual Length 7.88 in, Width 0.18 in, Nominal Length 8 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Standard, Mounting Method Push Mount, Push Mount Style Arrowhead with Wings, Nominal Max. Bundle Dia. 1 3/4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Panel Mount Wall Thickness 0.04 in to 0.16 in
Reviews of Ty-Rap #TY538M
Explore more
- TY-RAP 8.75" L Heavy Duty Cable Tie BK PK 50 TY5272MX
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 100 TYS12-280C
- TY-RAP 24.3" L Heavy Duty Cable Tie BK PK 50 TY5277MX
- TY-RAP 4" L Mountable Miniature Cable Tie NAT PK 100 TY533M
- TY-RAP 30" L Heavy Duty Cable Tie BK PK 50 TY529MX
- TY-RAP 18" L Buckle Hook-&-Loop Cable Tie BK PK 10 FOL500-50-0
- QUEST TECHNOLOGY INTERNATIONAL Nylon Plenum Cable Ties - 50 Lbs, Natural, 14”, 100Pk NWT-4148
- EVERMARK EverMark EM-04-18-7-C 4 in. Purple Cable Tie; 18 lbs - Pack of 100 EM-04-18-7-C
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 4, Natural, 500PK TR88301N-5PK
- ADVANCE CABLE TIES 1 Mount Base w/Rubber Black 100/bg ACAL-MP-1000-0-C
- PANDUIT Cable Tie Clamp, 15" L, Nylon, Black, PK50 SC15-120-S25-L0
- Ty-Rap Cable Ties