Shop TY-RAP
See all product information
Create Account
Cable Tie, 8-1/2 in L, 2 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 50 PK
Mfr # TY5272MX
Zoro # G3426516
product price:Â
$
25.99
/pk of 50, $0.52/ea
Key Features
Cable Tie Style
Halogen-Free, Plenum Rated, UV Resistant
Nominal Length
8-1/2 in
Width
0.27 in
Nominal Max. Bundle Dia.
2 in
Material
Nylon 6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY5272MX
- Zoro #
- G3426516
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Tie
- Cable Tie Style
- Halogen-Free, Plenum Rated, UV Resistant
- Color
- Black
- Material
- Nylon 6/6
- Tensile Strength
- 120 lb
- Outdoor Use
- Yes
- UL Type
- 21S
- Locking Style
- Stainless Steel Barb
- Standards
- AH-2 Plenum, CSA 62275 Type 2, 21S, EN 62275, UL 62275
- Tool Code
- B
- Metal Detectable
- No
- Features
- Operating Temp. Range
- -76 Degrees F to 185 Degrees F
- Plenum Rated
- Yes
- Max. Temp. Rating
- 185 Degrees F
- Cable Tie Properties
- Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant
- Number of Straps
- 1
- Min. Temp. Rating
- -76 Degrees F
- Cable Tie Duty
- Heavy Duty
- Basic Material - Cable Tie
- Nylon
- Temp. Range
- -40 Degrees to 185 Degrees F
- Flame Retardant
- No
Description
Cable Tie, Standard, Actual Length 8.75 in, Width 0.27 in, Nominal Length 8 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant, Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21S, Thickness 0.05 in, Max. Bundle Dia. 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.