Ty-Rap
Cable Clip, Locking, Gray, PK25
- Zoro #: G3434137
- Mfr #: GL500RT
Tap to zoom
Hover or click to zoom
$20.66
pkg. of 25 ($0.83/ea)
- Item: Cable Clip
- Length: 1 in
- Mounting Method: Adhesive Backed
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.66
Ty-Rap #GL500RT Specifications
- Zoro #: G3434137
- Mfr #: GL500RT
- Item: Cable Clip
- Length: 1 in
- Mounting Method: Adhesive Backed
- Color: Gray
- For Use With: Cable Bundles Up To 1/4 in
- Clip Type: Side Entry
- Slot Width: 0.5 in
- Slot Height: 0.5 in
- Material of Construction: PVC
- Temp. Range: -140 Degrees to 185 Degrees F
- Height: 0.84 in
- Width: 1 in
- Material: Nylon 6/6
- Outdoor Use: No
- Max. Bundle Dia.: 0.5 in
- Metal Detectable: No
- Min. Temp. Rating: -140 Degrees F
- Max. Temp. Rating: 185 Degrees F
- Flame Retardant: No
- Adhesive Type: Rubber
- Adhesive Mount Style: Locking Clamp
- Length (Straight Wireway): 1 in
- Country of Origin (subject to change): United States
Description
Cable Clip, Side Entry, Slot Width 0.5 in, Slot Height 0.5 in, Mounting Method Adhesive Backed, Adhesive Mount Style Locking Clamp, Material Nylon 6/6, Color Gray, Length 1 in, Width 1 in, Height 0.84 in, Temp. Range -140 Degrees to 185 Degrees F, Max. Bundle Dia. 0.5 in, Adhesive Type Rubber, Flame Retardant No, Metal Detectable No, Outdoor Use No, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -140 Degrees F, Package Quantity 25
Reviews of Ty-Rap #GL500RT
Explore more
- TY-RAP Cable Clip, Top Entry, Gray, PK25 GU250RT
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 MPNY-750-9-C
- TY-RAP Cable Tie Base, 4-Way, Screw, Blue, PK100 TC5347A-NDT
- TY-RAP Cable Tie Base, Saddle, Screw, Blue, PK100 TC5141-NDT
- TY-RAP Cable Tie Base, 4-Way, Screw, Blue, PK100 TC5344A-PDT
- ZORO SELECT 1-3/4 In Dia. Medium Duty Clamp 0.281 Hole CO2809Z1
- PANDUIT Replacement for Panduit Cmvdr1s CMVDR1S PANDUIT
- STEEL GRIP CABLETIE 8"75#WHT, PK 1000 75S-200-8-NM
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-3/4 in. 900729-15
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK10 22CC50D0125B
- Ty-Rap Cable Clamps & Clips