Shop All Cable Clamps & Clips
Ty-Rap
Cable Clip, Side Entry, Gray, PK25
Mfr # GC250RT
Zoro # G1366793
product price: $12.99
/pk 25, $0.52/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.75 in
- Mounting Method Adhesive Backed
- Color Gray
- For Use With Cable Bundles Up To 1/4 in
- Clip Type Side Entry
Product Information
- Brand Ty-Rap
- MFR # GC250RT
- Zoro # G1366793
- UPC # 786210460789
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.75 in |
Slot Width | 0.25 in |
Slot Height | 0.25 in |
Height | 0.38 in |
Width | 0.75 in |
Max. Bundle Dia. | 0.25 in |
Length (Straight Wireway) | 0.75 in |
Details
Description
Cable Clip, Side Entry, Slot Width 0.25 in, Slot Height 0.25 in, Mounting Method Adhesive Backed, Adhesive Mount Style Locking Clamp, Material PVC, Color Gray, Length 0.75 in, Width 0.75 in, Height 0.38 in, Temp. Range -140 Degrees to 185 Degrees F, Max. Bundle Dia. 0.25 in, Adhesive Type Rubber, Flame Retardant No, Metal Detectable No, Outdoor Use No, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -140 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Level Relay, 250VAC/DC Coil Volts, 2 C/O (RM35LM33MW)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC (XCKP2118N12)
- SQUARE D Panelboard Cover/Trim Iline 4Pc W/Door (HCW59TSD)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 7A, 125V AC, 200A at 125V AC, 5 PK (GMC-7-R)
- TY-RAP Cable Tie Base, Saddle, Screw, Blue, PK100 (TC5141-NDT)
- TY-RAP Cable Tie Base, 2-Way, Blue, PK100 (TC5342A-NDT)
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL500RT)
- TY-RAP Cable Clip, Top Entry, Gray, PK25 (GU500RT)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-1000-9-C)
- TY-RAP Cable Clip, Side Entry, Gray, PK25 (GC500RT)
- KS Steel Cushion Cable Clamp 3/8", PK100 (23438)
- Ty-Rap Cable Clamps & Clips