Shop DUPONT
See all product information
Create Account
SFR Respirator Fit Hood. Elastic Wrists. Storm Flap with Adhesive Closure. Green. 3X
- Mfr # QS128TGR3X000400
- Zoro # G804970711
product price:Â
$
234.99
/pk of 4, $58.75/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Tychem 2000 SFR
Seam Style
Taped
Closure Type
Adhesive
Cuff Style
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS128TGR3X000400
- Zoro #
- G804970711
- UPC #
- 0888120016947
- Country of Origin
- Mexico
Dimensions
- Size
- 3XL
- Maximum Height
- 76 in
- Minimum Height
- 74 in
- Chest Size - Maximum
- 54 in
- Chest Size - Minimum
- 50 1/2 in
- Fits Chest Size
- Chin Flap with Double-Sided Adhesive Tape, Covered, Braided Elastic Openings at Wrist and Ankle for Tighter Fit, Nylon Zipper with Large Metal Pull, Respirator-Fit Hood Lined with ProShield(R) 6 SFR Fabric
Description
Coveralls, Ankle Closure Attached Socks, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 54 in, Chest Size - Minimum 50 1/2 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color Green, Coverall Style Hooded, Cuff Style Elastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.