Shop TYCON SYSTEMS

PoE Sw, 12-57VIn, 8xPort, Pasv PoE, Vin=Vout

  • Mfr # TP-SW8-NC

  • Zoro # G4408409


product price: 
$
309.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
57 V DC
Height
1.6"
Mounting
Rail
Includes
PoE 8 Port Switch, DIN Rail Mounts
Width
4.6"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TP-SW8-NC
Zoro #
G4408409
UPC #
810017122363
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.6"
Width
4.6"
Depth
6.3"

Details

Item
Ethernet Switch
Input Voltage
57 V DC
Mounting
Rail
Includes
PoE 8 Port Switch, DIN Rail Mounts
Standards
CE, FCC; IEEE standards: 802.3, 802.3af, 802.3at, 802.3u, 802.3x
Power Source
PoE
Product Type
Ethernet Switch
USB
No
Management Port
No
Uplink Port
Yes
Stack Port
No
Ethernet Technology
Fast Ethernet
Port/Expansion Slot Details
1 x Fast Ethernet Uplink, 7 x Fast Ethernet Network
Series
TP-SW8
Manageable
No
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 5
PoE (RJ-45) Port
Yes
Number of PoE (RJ-45) Ports
8
Network Technology
10/100Base-TX
Total Number of Network Ports
8
Layer Supported
2
Mounting Type
Rail-mountable

Description

12-56V 8 port High Power (2A/port) PoE 10/100 BASET switch. PoE voltage = Input voltage. Non IEEE 802.3af compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.