Shop TYCON SYSTEMS
See all product information
Create Account
PoE Switch, 44-57VIn, 8xPort, 802.3at PoE
Mfr # TP-SW8-D
Zoro # G4408287
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Includes
PoE 8 Port Switch, DIN rail Adapters
Height
1.6"
Depth
4.6"
Mounting
Rail
Width
6.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-SW8-D
- Zoro #
- G4408287
- UPC #
- 810017122349
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1.6"
- Depth
- 4.6"
- Width
- 6.3"
Details
- Item
- Ethernet Switch
- Includes
- PoE 8 Port Switch, DIN rail Adapters
- Mounting
- Rail
- Power Source
- Power Supply
- Product Type
- Ethernet Switch
- Stack Port
- No
- Redundant Power Supply Supported
- Yes
- Network Technology
- 10/100Base-T
- Total Number of Network Ports
- 8
- Uplink Port
- No
- Media Type Supported
- Twisted Pair
- Series
- TP-SW8
- Manageable
- Yes
- Ethernet Technology
- Fast Ethernet
- Port/Expansion Slot Details
- 8 x Fast Ethernet Network
- Mounting Type
- Rail-mountable
- Layer Supported
- 2
Description
8 port High Power PoE 10/100BASET switch. Requires a 48-56V DC power source. IEEE 802.3af
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.