CLCD102BLK TygerClaw 23 in. - 37 in. Tilt Ceiling Mount - Black

  • Mfr # CLCD102BLK
  • Zoro # G803899297
product price: 
$
126.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLCD102BLK
Zoro #
G803899297
UPC #
-
Country of Origin
China

Description

This TygerClaw CLCD102 Tilt Ceiling mount is designed for most 23" to 37" flat-panel TVs up to 99lbs/45kgs with tilt degree up to +15°, swivel degree up to 360°, and is constructed from heavy gauge steel for total support and durability. Articulated arm allows movement of TV up to 550mm from ceiling, also an innovative locking mechanism gives quick and easy installation.
  • Medium size Tilt Ceiling mount.
  • Holds most 23" to 37" flat-panel TVs up to 99lbs/45kgs.
  • Tilt degree up to +15°.
  • Swivel degree up to 360°.
  • Extension from ceiling up to 550mm.
  • Universal mounting pattern up to VESA 480mm x 320mm.
  • Solid heavy-gauge cold steel construction.
  • Perfect your TV placement by sliding left or right with locking mechanism.
  • Quick and Easy installation.
  • Mount Type: Tiliting.
  • Color: Black.
  • TV Size Compatible: 23 - 37 inch.
  • VESA Standards: 320 x 480.
  • Dimensions: 7.09"D x 20.87"W x 29.92"H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews