LCD3033BLK TygerClaw 42 in. - 70 in. Tilt Wall Mount - Black
- Mfr # LCD3033BLK
- Zoro # G603768564
product price:
$
240.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCD3033BLK
- Zoro #
- G603768564
- UPC #
- -
- Country of Origin
- China
Description
This TygerClaw Tilt wall mount is designed for most 42" to 70" flat-panel TVs up to 220lbs/100kgs with tilt degree from -15° to +15°, and is constructed from heavy gauge steel for total support and durability, also an innovative locking mechanism gives quick and easy installation.
Large size tilt wall mount.
Holds most 42" to 70" flat-panel TVs up to 220lbs/100kgs.
Tilt degree from -15° to +15°.
Universal mounting pattern up to VESA 860mm x 470mm.
Solid heavy-gauge cold steel construction.
Perfect your TV placement by sliding left or right with locking mechanism.
Quick and Easy installation.
Color: Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.