LCD3505BLK Tilting Wall Mount for 32-55 in. Flat Panel TV; Black
- Mfr # LCD3505BLK
- Zoro # G604037287
product price:Â
$
223.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCD3505BLK
- Zoro #
- G604037287
- UPC #
- 669716340987
- Country of Origin
- China
Description
TygerClaw LCD3505BLK give your TV the perfect spot in the wall with this Tilting Wall Mount. This mount is constructed with cold steel material to maximize the durability and support, this wall mount can tilt your screen so you'll always can find the perfect viewing angle. This mount was built to give options for TV from 32 in. to 55 in. with weighing up to 165 lb. and also an innovative locking mechanism gives quick and easy installation. This mount is the best solution for mounting TV on the wall without any hesitation.
Specifications- Color: Black
- Size: 32-55 in.
- Height: 30
- Depth (inch): 4.8
- Width (inch): 1
- Weight: 11 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.