Shop TYGERCLAW

LCD43908BLK Full Motion Wall Mount for 42-55 in. Flat Panel TV; Black

  • Mfr # LCD43908BLK
  • Zoro # G403768771

product price: 
$
414.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCD43908BLK
Zoro #
G403768771
UPC #
669716346729
Country of Origin
China

Description

TygerClaw LCD43908BLK give your TV the perfect spot in the wall with this Full Motion Wall Mount. This mount is constructed with cold steel material to maximize the durability and support, this wall mount can extend, tilt, and swivel your screen so you'll always can find the perfect viewing angle. This mount was built to give options for TV from 42 in. to 55 in. with weighing up to 46 lb. and articulated arm allows movement of TV up to 555 mm from wall, also an innovative locking mechanism gives quick and easy installation. This mount is the best solution for mounting TV on the wall without any hesitation.

Specifications
  • Color: Black
  • Size: 42-55 in.
  • Weight: 13.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.