Shop TYGERCLAW
Create Account
LCD4393BLK TygerClaw 36 in. - 70 in. Tilt & Swivel Wall Mount - Black
- Mfr # LCD4393BLK
- Zoro # G003972745
product price:
$
371.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCD4393BLK
- Zoro #
- G003972745
- UPC #
- -
- Country of Origin
- China
Description
This TygerClaw Tilt and Swivel wall mount is designed for most 36" to 70" flat-panel TVs up to 165lbs/75kgs with tilt degree from -5° to +15°, swivel degree from -45° to +45°, extension from wall up to 530mm, and is constructed from heavy gauge steel for total support and durability, also an innovative locking mechanism gives quick and easy installation.
Large size Tilt and Swivel wall mount.
Holds most 36" to 70" flat-panel TVs up to 165lbs/75kgs.
Tilt degree from -5° to +15°.
Swivel degree from -45° to +45°.
Universal mounting pattern up to VESA 840mm x 620mm.
Extension from wall up to 530mm.
Solid heavy-gauge cold steel construction.
Perfect your TV placement by sliding left or right with locking mechanism.
Quick and Easy installation.
Color: Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.