Shop TYTAN INTERNATIONAL
Create Account
PBT20110TSDNBP 20;000 ft. Green Solar Baler Twine
- Mfr # 181697
- Zoro # G103726903
product price:Â
$
90.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 181697
- Zoro #
- G103726903
- UPC #
- 878878002675
- Country of Origin
- United States
Description
Features
- 20,000 ft. Polypropylene baler twine.
- Color - Green.
- Solar degradable.
- 110 tensile strength.
- Includes 1 spool of 20,000'.
- Dimension - 10 x 10 x 10 in.
- Item weight - 15 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.