TST181W Nylon Twisted Seine Twine; White - 18 in. x 1000 ft.

  • Mfr # TST181W
  • Zoro # G403747806
product price: 
$
21.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TST181W
Zoro #
G403747806
UPC #
878878000411
Country of Origin
China

Description

Nylon Twisted Seine Twine, White - 18 in. x 1000 ft.

Workhorse of the contractor trade. Constructed using high quality nylon fibers, this twisted or braided version provides strength and elongation necessary for chalk lines and other masonry use. White.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Nylon Twisted Seine Twine, White - 18 in. x 1000 ft.
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews