Shop TYTAN INTERNATIONAL

TST218W Nylon Twisted Seine Twine; White - 21 in. x 450 ft.

  • Mfr # TST218W
  • Zoro # G903747825

product price: 
$
15.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TST218W
Zoro #
G903747825
UPC #
878878009841
Country of Origin
China

Description

Nylon Twisted Seine Twine, White - 21 in. x 450 ft.

Workhorse of the contractor trade. Constructed using high quality nylon fibers, this twisted or braided version provides strength and elongation necessary for chalk lines and other masonry use.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Nylon Twisted Seine Twine, White - 21 in. x 450 ft.
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.