Disposable Boot Covers, Tyvek(R) IsoClean(R), White, Slip Resistant Sole: Yes , S
- Mfr # IC447SWHSM0100CS
- Zoro # G804970773
product price:Â
$
338.99
/pk of 100, $3.39/ea
Free Shipping & Returns
Key Features
Material
Tyvek(R) IsoClean(R)
Named Size
S
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IC447SWHSM0100CS
- Zoro #
- G804970773
- UPC #
- 0888120019184
- Country of Origin
- China
Dimensions
- Named Size
- S
- Overall Height
- 18 in
- Shoe and Boot Cover Height Range
- Knee
- Size
- S
- Fits Shoe Size
- SM
Description
Boot Covers, Anti-Static No, Closure Type Elastic, Color White, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 4 (Class 10) and above, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R), Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Named Size S/M, Overall Height 18 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged, Series Tyvek IsoClean, Sole Material Gripper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.