Shop TYVEK
See all product information
Create Account
Elastic thumb loops. Bound Neck. Dolman Sleeve Design. Zipper Closure. White 5X
- Mfr # IC255BWH5X0025CS
- Zoro # G004871771
product price:Â
$
736.99
/pk of 25, $29.48/ea
Free Shipping & Returns
Key Features
Size
5XL
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IC255BWH5X0025CS
- Zoro #
- G004871771
- UPC #
- 0888120018514
- Country of Origin
- China
Dimensions
- Size
- 5XL
- Minimum Height
- 79 in
- Maximum Height
- 82 in
- Chest Size - Maximum
- 58 3/4 in
- Chest Size - Minimum
- 55 1/4 in
- Fits Chest Size
- Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 58 3/4 in, Chest Size - Minimum 55 1/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.