Lab Frock, Tyvek(R) IsoClean(R), Serged, Knee Length, White, 30 PK
- Mfr # IC264SWHSM00300C
- Zoro # G104970787
product price:Â
$
416.99
/pk of 30, $13.90/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tyvek(R) IsoClean(R)
Named Size
S
Closure Type
Zipper
Number of Pockets
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IC264SWHSM00300C
- Zoro #
- G104970787
- UPC #
- 0888120006009
- Country of Origin
- China
Dimensions
- Named Size
- S
- Length
- 34 in
- Size
- S
- Thickness
- 9.7 mil
- Maximum Height
- 67 in
- Minimum Height
- 60 in
- Minimum Chest Size
- 32 3/4 in
- Maximum Chest Size
- 36 1/4 in
- Overall Length
- 34 in
- Chest Size - Maximum
- 36 1/4 in
- Height - Maximum
- 67 in
- Height - Minimum
- 5 ft
- Chest Size - Minimum
- 32 3/4 in
- Wire Rope Length
- 34 in
- Fits Chest Size
- Raglan Sleeve Design for Greater Range of Motion and Comfort
Description
Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 36 1/4 in, Chest Size - Minimum 32 3/4 in, Clean Process Status Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Features Raglan Sleeve Design for Greater Range of Motion and Comfort, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 5 ft, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.