Lab Frock, Tyvek(R) IsoClean(R), Zipper Closure, Elastic Cuff, White, 30 PK

  • Mfr # IC264SWHSM0030CS
  • Zoro # G204406155
product price: 
$
500.99
/pk of 30, $16.70/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Named Size
S
Closure Type
Zipper
Number of Pockets
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC264SWHSM0030CS
Zoro #
G204406155
UPC #
0888120006016
Country of Origin
China

Dimensions

Named Size
S
Length
34 in
Size
S
Overall Length
34 in
Minimum Chest Size
32 3/4 in
Maximum Height
67 in
Minimum Height
60 in
Maximum Chest Size
36 1/4 in
Thickness
10.5 mil
Chest Size - Maximum
36 1/4 in
Chest Size - Minimum
32 3/4 in
Height - Minimum
5 ft
Height - Maximum
67 in
Wire Rope Length
34 in

Details

Item
Lab Frock
Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Zipper
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Hazardous Powders, Hazardous Dry Particulates, Non-Hazardous Dry Particulates,Non-Hazardous Liquid Spray
Series
Tyvek IsoClean
Collar Style
Plain
Garment Style
Lab Frock
Pattern
Solid
Wrist Closure
Elastic
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Material Weight
1.33 oz/sq yd
Features
Clean-processed garments offer lowest level of particle shedding within DuPont product portfolio, Elastic op, Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam.
Protection Type
Chemical
Sterility Assurance Level
10^-6
Gender
Unisex
Attached Hood
No
Packaging
Individually Packaged
Cuff Style
Elastic
Sterile/Non-Sterile
Sterile
Material Performance
Medium Duty
Anti-Static
No
Product Type
Frock
Clean Process Status
Clean Processed
Liquid Dispersal Type
Splash
Sterilization Status
Sterile
Front Closure
Zipper
Shell Material
Tyvek(R) IsoClean(R)
Wire Color
White

Description

Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 36 1/4 in, Chest Size - Minimum 32 3/4 in, Clean Process Status Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 5 ft, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R), Material Weight 1.33 oz/sq yd, Named Size S, Number of Pockets 0, Overall Length 34 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.