Shop DUPONT
See all product information
Create Account
Lab Frock, Tyvek(R) 400, Serged, Knee Length, White, 30 PK
Mfr # TY211SWH7X003000
Zoro # G504970745
product price:Â
$
306.99
/pk of 30, $10.23/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tyvek(R) 400
Named Size
7XL
Closure Type
Snaps
Number of Pockets
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY211SWH7X003000
- Zoro #
- G504970745
- UPC #
- -
- Country of Origin
- Honduras
Dimensions
- Named Size
- 7XL
- Length
- 39 in
- Minimum Chest Size
- 62 3/4 in
- Maximum Chest Size
- 62 3/4 in
- Size
- 7XL
- Thickness
- 5.9 mil
- Maximum Height
- 88 in
- Overall Length
- 39 in
- Minimum Height
- 84 in
- Height - Minimum
- 7 ft
- Height - Maximum
- 88 in
- Chest Size - Minimum
- 62 3/4 in
- Chest Size - Maximum
- 66 1/4 in
- Wire Rope Length
- 39 in
Description
Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 66 1/4 in, Chest Size - Minimum 62 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Extends to Knee, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 88 in, Height - Minimum 7 ft, Liquid Dispersal Type Spray