Shop DUPONT
See all product information
Create Account
Tyvek 400 Disposable Lab Coat, Tyvek(R) 400, Snaps Closure, White, S, 30 PK
Mfr # TY212SWHSM003000
Zoro # G104406156
product price:Â
$
173.99
/pk 30, $5.80/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY212SWHSM003000
- Zoro #
- G104406156
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Named Size
- S
- Length
- 30 1/2 in
- Overall Length
- 30 1/2 in
- Thickness
- 5.9 mil
- Minimum Chest Size
- 32 1/4 in
- Maximum Height
- 67 in
- Maximum Chest Size
- 32 1/4 in
- Size
- S
- Minimum Height
- 76 in
- Chest Size - Minimum
- 32 1/4 in
- Chest Size - Maximum
- 35 3/4 in
- Height - Minimum
- 5 ft
- Height - Maximum
- 67 in
- Wire Rope Length
- 30 1/2 in
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 35 3/4 in, Chest Size - Minimum 32 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 5 ft, Liquid Dispersal Type Spray, Material Tyvek(R) 400