Shop DUPONT
See all product information
Create Account
Tyvek 400 Lab Coat, Tyvek(R) 400, Snaps Closure, White, 4XL, 8 PK
Mfr # TY212SWH4X0008G1
Zoro # G504871882
product price:Â
$
61.65
/pk 8, $7.71/ea
Key Features
Color
White
Material
Tyvek(R) 400
Named Size
4XL
Closure Type
Snaps
Number of Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY212SWH4X0008G1
- Zoro #
- G504871882
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Named Size
- 4XL
- Length
- 47 1/4 in
- Maximum Chest Size
- 52 1/4 in
- Minimum Height
- 60 in
- Minimum Chest Size
- 52 1/4 in
- Size
- 4XL
- Maximum Height
- 67 in
- Thickness
- 5.9 mil
- Overall Length
- 47 1/4 in
- Chest Size - Minimum
- 52 1/4 in
- Height - Maximum
- 67 in
- Chest Size - Maximum
- 52 1/4 in
- Height - Minimum
- 60 in
- Wire Rope Length
- 47 1/4 in
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 52 1/4 in, Chest Size - Minimum 52 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 60 in, Liquid Dispersal Type Spray, Material Tyvek(R) 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.