Shop TYVEK

Pants, Tyvek(R) 400, 1.2 oz/sq yd, Serged, Open Ankle, Medium Duty, White, Size 2XL

  • Mfr # TY350SWH2X0012G1

  • Zoro # G004970788


product price: 
$
62.69
/pk of 12, $5.22/ea

Key Features

Color
White
Material
Tyvek(R) 400
Waist Closure
Elastic
Seam Style
Serged
Number of Pockets
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TY350SWH2X0012G1
Zoro #
G004970788
UPC #
0888120015452
Country of Origin
Multiple

Dimensions

Size
2XL
Maximum Waist Size
29 in
Minimum Waist Size
26 in
Named Size
6XL
Waist Size - Maximum
26 1/2 in
Waist Size - Minimum
26 in

Details

Item
Pants
Color
White
Material
Tyvek(R) 400
Waist Closure
Elastic
Seam Style
Serged
Number of Pockets
0
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Ankle Closure
Open
Material Weight
1.2 oz/sq yd
Material Performance
Medium Duty
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529
Garment Style
Pants
Liquid Tight
No
Brand and Series
DuPont(TM) Tyvek(R) 400 TY350S
Inseam
29 1/2 in
Series
TY350S
Protection Type
Particulate
High-Visibility
No
Sterile/Non-Sterile
Non-Sterile
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Spray

Description

Pants, Ankle Closure Open, Color White, Hazard Type Hazardous Liquids, High-Visibility No, Inseam 29 1/2 in, Liquid Dispersal Type Spray, Liquid Tight No, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size 6XL, Number of Pockets 0, Seam Style Serged, Series TY350S, Specialized Hazard Type Not Applicable, Standards ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, Sterilization Status Non-Sterile, Waist Closure Elastic, Waist Size - Maximum 26 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.