This item is Discontinued.

Tz Case TZ Case TC-06 BD Basic Beauty Case; Black Dot TC-06 BD

TZ Case TC-06 BD Basic Beauty Case; Black Dot (Discontinued)

  • Mfr # TC-06 BD
  • Zoro # G503862928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC-06 BD
Zoro #
G503862928
UPC #
640430506101
Country of Origin
China

Description

TZ Case is one of the finest manufacturers of Briefcases and Laptop cases. Our selection ranges from small, stylish beauty cases and sleek cases to rugged sporting cases and durable wine transport cases. Our cases come in a wide variety of styles, sizes and finishes. All materials are carefully selected and are then assembled in our own factory, resulting in a product that is both attractive and functional.

Features
  • Aluminum frame
  • Black Dot Panels
  • Movable Dividers in Base
  • Four Extendable Trays with Dividers
  • Two Key Lock Latches
  • Shoulder Strap
Specifications
  • Color: Black Dot
  • Dimension: 9.25" H x 8" W x 14" L
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.