This item is Discontinued.

Tzmo Usa TZMO USA S-LA09-BQ1 Seni Super Quatro Briefs for Severe Incontinence; Large - Case of 36 S-LA09-BQ1

This item is Discontinued.

Tzmo Usa

TZMO USA S-LA09-BQ1 Seni Super Quatro Briefs for Severe Incontinence; Large - Case of 36 (Discontinued)

Mfr # S-LA09-BQ1
Zoro # G903866847
UPC # 877353006078
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-LA09-BQ1
Zoro #
G903866847
UPC #
877353006078
Country of Origin
China

Description

Seni is a range of products dedicated to people with incontinence. Today we offer a wide range of absorbent products, as well as skin care and supplementary products. On Seni offer one can find bladder control pads for men and women, anatomically shaped pads, all-in-one diapers, elastic absorbent underwear, bed underpads and specialist skin care products. Seni Super Plus Premium Quality briefs are dedicated both for active people and those with limited mobility. They are ideal in case of heavy to severe incontinence and for the night time. Thanks to the side gathers, leg cuffs and elastic elements in the waist front and rear the product fits better and help prevent leakages.

Features
  • Vapor permeable outer layer helps the skin to breathe easily
  • Double wetness indicator informs about the necessity of changing the briefs
  • Hydrophobic standing side gathers and leg cuffs help to prevent side leakages
  • Superabsorbent bonds the moisture into the core and minimizes urine odor
  • Soft non-woven Extra Dry System layer allows wetness to be distributed and absorbed into the core faster, improves the feeling of dryness
  • Elastic waistband and closing tapes provide better fit to the body
  • Not made with natural rubber latex
  • Waist /Hip size Large 45" - 59"
  • 9 pieces in a retail pack x 4 packs
  • Case of 36
Specifications
  • Size: Large
  • Dimension: 11.02" H x 12.99" W x 20.08" L
  • Weight: 14.71 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.