Shop TZUMI
Create Account
7548 Ion Ultraviolet Portable Sanitizing Mini Wand
- Mfr # 7548
- Zoro # G303997172
product price:Â
$
36.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7548
- Zoro #
- G303997172
- UPC #
- 841351175487
- Country of Origin
- China
Description
Laboratory Proven to Kill and Eliminate Up to 99.9 Percent of Germs and Bacteria in Less Than a Minute. Kills Germs on Keyboards, Remote Controls, Gadgets, and Electronic Devices Without Residue. Sanitizes Doorknobs, Bathroom Surfaces and Other Household Items Quickly and Easily Without Chemicals Or Irritants. Includes an Internal Mechanism That Turns The Wand Off When The Uv Light Radiates Upwards to Avoid Causing Injury to The Eyes.
Features- Micro Usb Charging Allows You To Charge It from Any Power Source
- 1200Mah Battery Power Provides 2-3 Hours Of Working Time
- Travel Friendly Easily Fits In Your Purse Or Luggage
- Portable Uv Sanitization
- Uva & Uvc Led Lights
- Kills 99.9 Percent of Germs
- Sanitizes in 20 Seconds
- Color: White
- Type: UV sanitizer
- Material: Plastic
- Compatibility: Universal
- Power Source: USB Powered
- Series or Collection: Ion UV
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.